DESCRIPTION

  • 3/4" x 6" chrome plated tail

Sloan Valve 6 in. Nipple Assembly

S0306249PK

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Flushometer
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3/4 in
Fits Pipe Size
3/4 in
Length
6 in
Material
Metal

Starting at
$14.22
EACH
  • QUANTITY

DOCUMENTS