1-1/2 x 6 in. Metal Split Ring
Series J-312-A 1-1/2 x 6 in. Metal Split Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Telescoping Split Ring
Specifications
- Application:
- Commercial
- Collection:
- Series J-312-A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Metal
- Product Type:
- Split Ring