DESCRIPTION

  • 6 VDC Transformer for EAF series faucets
  • Box mount
  • Operates multiple faucets

Sloan Valve 6V DC Bypass Module Mount Transponder

S0335037

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan Valve LINO EAF-200
Color Finish
Black
Color Finish Category
Blacks
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$97.27
EACH
  • QUANTITY

DOCUMENTS