Sloan Valve 8 in. Long Turn Electronic Faucet S3365298

DESCRIPTION

  • Double dead end
  • Less transformer
  • Trimplate

Sloan Valve 8 in. Long Turn Electronic Faucet

S3365298

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
No Handle
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
WaterSense Labeled
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY