DESCRIPTION

  • Color/Finish: Chrome
  • Fiber optic, automatic, self-adaptive sensing audible tone low battery indicator
  • Flow rate: 0.5 gpm
  • Model: EBF-85-4
  • Optima Plus®
  • Sensor activated, battery powered
  • Serviceable filtered solenoid valve
  • Splash proof circuit control module

Sloan Valve Optima® Sensor Hand Battery Faucet

S3315047

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Spout Reach
8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$620.9
EACH
  • QUANTITY