DESCRIPTION

  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • User-friendly, three-second flush delay
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water-efficient flush volume of either .13 gpf or .25 gpf

Sloan Valve 8186-0.13 Or Flush Valve

S3250325

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.125 gpf
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
$433.62
EACH
  • QUANTITY