DESCRIPTION

  • ADA-compliant, exposed, solar-powered, sensor-operated single-flush urinal Flushometer
  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • For use on High-Efficiency Urinals that flush with as little as a pint of water
  • High Copper, low zinc brass castings for dezincification resistance
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
  • User-friendly, three-second flush delay and Courtesy Flush override button
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Solis® 8186-0.13 Single Flush Urinal Flush Valve

S3370010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Solis®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.125 gpf
Material
Brass
Power Source
Solar Power
WaterSense Labeled
No

Starting at
$474.86
EACH
  • QUANTITY