DESCRIPTION

  • Enables manual flushing
  • Models: Solis 8186-0.5, Solis 8186-1
  • Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Optima® Solis
  • Sensor is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source
  • State-of-the-art photovoltaic technology delivers solar operation, batteries provide back-up energy
  • Top spud: 3/4"

Sloan Valve Solis® 8186-0.5 Single Urinal Flush Valve

S3370004

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Battery Size
AA
Collection
Solis®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpf
Green
WaterSense, Yes
Power Source
Battery, Solar Power
Spud Location
Top
Urinal Type
High Efficiency
WaterSense Labeled
Yes

Starting at
$465.53
EACH
  • QUANTITY