DESCRIPTION

  • Courtesy Flush™ override button
  • Flex tube diaphragm designed for improved life and reduced maintenance
  • Models: G2 8186 1, G2 8186, G2 8186 0.5
  • Top spud: 3/4"
  • User friendly three (3) second flush delay

Sloan Valve G2 Optima Plus® 8186.05 Gauge Urinal Flush Valve Power Sensor

S3250424

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
G2 Optima Plus®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpf
IsAcceptableImage
WaterSense Labeled
No

Starting at
$446.36
EACH
  • QUANTITY