DESCRIPTION

  • For 9" vacuum breaker
  • Model: VBF-72-A2
  • Supplied with Regal™, Gem® and Naval® Flushometers

Sloan Valve 9 in. Trap Primer

S3396070

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
9 in

Starting at
$74.08
EACH
  • QUANTITY