DESCRIPTION

  • Water Closet 3.5 gpf Performance Kit

Sloan Valve A1102A Royal 3.5 gpf Perform Rebuild Kit

S3301071

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Royal® 3.5 gpf Urinal Flush Valve
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
3.5 gpf
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$56.03
EACH
  • QUANTITY

DOCUMENTS