Showerhead in Polished Chrome
Act-O-Matic® Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring-loaded, self-cleaning spray disk prevents particle clogging and reduces maintenance
- Various decorative finishes available
- 2.0 gpm/7.5 Lpm flow uses water more efficiently while maintaining a satisfying shower experience
- Water run-times and sensor range are adjustable
- Infrared, sensor-activated shower control for single, pre-mixed shower
- Cone within a cone spray pattern for total body coverage
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Act-O-Matic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-19/32 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- WaterSense Labeled:
- Yes