Sloan Valve Optima Plus® Adjustable Body Assembly S0301346PK

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Standard flushometer body
  • Used with most Sloan flushometers

Sloan Valve Optima Plus® Adjustable Body Assembly

S0301346PK

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan A-3-A
Collection
Optima Plus®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.07
EACH
  • QUANTITY

DOCUMENTS