DESCRIPTION

  • Adjustable Wheel Handle Bak-Check Control Stop
  • Rough brass construction

Sloan Valve Royal® Angle Stop with Wheel Handle

S0388010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
Handle Type
Wheel
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$56.68
EACH
  • QUANTITY

DOCUMENTS