DESCRIPTION

  • Description: 6 VDC Solenoid Valve Assembly

Sloan Valve Assembly

S0365758

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Metal
WaterSense Labeled
No

Starting at
$185.07
EACH
  • QUANTITY