DESCRIPTION

  • Aerator for ETF 700 faucets

Sloan Valve Bagged Spray Head

S0365147

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan Valve Optima® ETF-700
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS