Electronic Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Basys® Electronic Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Basys® Electronic Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3324235
  • Item #4599528
  • Manufacturer Part #3324235
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One tool service
  • Solenoid housed in removable carrier that includes supply strainer
  • Modular construction
  • Gold plated electrical contacts
  • Vandal resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP-67
  • Supply strainer serviceable from above deck
  • Integral water supply shut off
  • Automatically selects pre-set time-out based on flow rate
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1M
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
2 in
Spout Reach:
4 in
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/4 in