12 in. Extension Kit for EAF Series

You last purchased this on
 
Sloan

Basys® 12 in. Extension Kit for EAF Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Basys® 12 in. Extension Kit for EAF Series

  • Fast #
  • Part #S0335024
  • Item #3611982
  • Manufacturer Part #0335024
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Basys®
Cord Length:
1 ft
Faucet Part Type:
Extension Kit
Fits Brand:
Sloan Valve
Fits Model:
EAF Series
GSA Approved:
No
IAPMO Listed -:
No
Length:
12 in
NSF Certified:
No
WaterSense Labeled:
No