1.5 gpm 1 Hole Deck Mount Sensor Operated Institutional Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Basys® 1.5 gpm 1 Hole Deck Mount Sensor Operated Institutional Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Basys® 1.5 gpm 1 Hole Deck Mount Sensor Operated Institutional Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3324362
  • Item #7407286
  • Manufacturer Part #3324362
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • One tool service
  • Gold plated electrical contacts
  • Vandal resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP-67
  • Supply strainer serviceable from above deck
  • Integral water supply shut off
  • Flexible, high pressure supply hoses, 3/8” compression connections
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1M
ASSE Standards:
ASSE 1070
Application:
Commercial
Bathroom Faucet Type:
Centerset
Battery Size:
AA
Battery Type:
Alkaline
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10 in
Faucet Material:
Die Cast Metal
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Faucet Valve Type:
Solenoid
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
6 in
Spout Reach:
6-5/8 in
Spray Type:
Aerated, Laminar
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-1/4 in