Sensor Bathroom Sink Faucet in Polished Chrome
Basys® Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One tool service
- Solenoid housed in removable carrier that includes supply strainer
- Modular construction
- Gold plated electrical contacts
- Vandal resistant spray insert, key housed inside faucet body
- All electronics sealed to IP-67
- Supply strainer serviceable from above deck
- Integral water supply shut off
- Flexible, high pressure supply hoses, 3/8 in compression connections
- Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Basys®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 2 in
- Spout Reach:
- 4 in
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No