Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Basys® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Basys® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3324001
  • Item #4284043
  • Manufacturer Part #3324001
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • One tool service
  • Flexible, high pressure supply hoses, 3/8" compression connections
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • All electronics sealed to IP-67
  • Vandal resistant spray insert, key housed inside faucet body
  • Four (4) "AA" alkaline batteries
  • Bi-stable magnetic solenoid
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
2 in
Spout Reach:
4 in
Stream Type:
Laminar Stream
Trim Only:
No
WaterSense Labeled:
Yes