1.5 gpm Sensor Faucet in Polished Chrome
Basys® 1.5 gpm Sensor Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One tool service
- All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
- All serviceable components above deck
- All electronics sealed to IP-67
- Supply strainer serviceable from above deck
- Vandal resistant spray head, key housed inside faucet body
- Integral water supply shut off
- Solenoid housed in removable carrier that includes supply strainer
- Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
- Gold plated electrical contacts
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Basys®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Battery
- Spout Height:
- 3-11/16 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in