Sloan Valve

Basys™ 6-15/32 in. Hardwired Deckmount Lavatory Faucet in Polished Chrome

Part #S3324250  |  Manufacturer Part #3324250

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All serviceable components above deck
  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut off
  • Supply strainer serviceable from above deck
  • Vandal resistant spray head, key housed inside faucet body
  • All electronics sealed to IP-67
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 1951, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

Battery Size: 6V

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Basys™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 0.50 gpm

GSA Approved: No

Height: 6-15/32 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: [Chrome Plated, Die Cast]

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Power Source: Battery

Spout Height: 3-1/2 in

Trim Only: No

WaterSense Labeled: No