Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Basys® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Basys® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3324004
  • Item #4284046
  • Manufacturer Part #3324004
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • All serviceable components above deck
  • All electronics sealed to IP-67
  • Supply strainer serviceable from above deck
  • Vandal resistant spray head, key housed inside faucet body
  • Integral water supply shut off
  • Solenoid housed in removable carrier that includes supply strainer
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Gold plated electrical contacts
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Height:
6-469/1000 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
3-11/16 in
Spout Reach:
6 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No
Weight:
5 lb
Width:
2 in