DESCRIPTION

  • Sensor activated faucet
  • Side mount mixing valve
  • Single hole application

Sloan Valve Optima® Battery Powered Sensor Lavatory Faucet in Polished Chrome

S3335062

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
No Handle
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY