DESCRIPTION

  • Automatically operates by means of a self-adaptive infrared sensor
  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Exposed water closet, diaphragm type, chrome-plated Flushometer for floor-mounted or wall-hung top spud bowls and for installation where clearance is required around grab bars
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 7" Rough in, 1" Outlet, Bedpan Washer
  • Meets ADA height requirements
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life

Sloan Valve 1150 Bed Pan Washer Flush Valve in Chrome

S3789609

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Brass

Starting at
Call for Pricing
  • QUANTITY