DESCRIPTION

  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Exposed water closet, diaphragm model Flushometer is intended for floor-mounted or wall-hung top spud bowls
  • Manual Exposed Bedpan Washer Flushometer for Floor-Mount or Wall-Hung Water Closets, Bedpan Washer
  • Operates by means of a metal oscillating, non-hold-open handle with a triple seal handle packing to ensure water conservation
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Royal® 1000 Bed Pan Washer Water Closet Flushometer Flush Valve

S3019700

Flow Rate:

3.5 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
3.5 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Brass, Rubber
WaterSense Labeled
No

Starting at
$556.24
EACH
  • QUANTITY