DESCRIPTION

  • For floor mounted or wall hung top spud bowls

Sloan Valve SlimLine® Bedpan Washer Flush Valve

S3019610

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Collection
SlimLine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Handle Type
Push
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY