DESCRIPTION

  • Bedpan washer
  • Diverter spray arm for easy cleaning of bedpans
  • Ideal for healthcare applications

Sloan Valve Regal™ 1000 Bedpan Washer Flush Valve

S3089751

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Regal™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
3.5 gpf
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY