DESCRIPTION

  • Automatic foam soap dispenser
  • Designed to give a controlled amount of soap each time

Sloan Valve Optima® Below Deck Foam Soap

S7000015

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Deck Mount
Material
Zinc Die Cast
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$395.58
EACH
  • QUANTITY