DESCRIPTION

  • Hydraulic sub-assembly

Sloan Valve Brass Hydraulic Actuator

S0318078

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Sloan HY50A
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Brass
WaterSense Labeled
No

Starting at
$158.49
EACH
  • QUANTITY

DOCUMENTS