DESCRIPTION

  • 150 PSI
  • Cast iron butterfly
  • EPDM liner
  • Gear operator
  • Lug body
  • Sensor activated, battery powered
  • Stainless steel disc
  • Top mount electronics

Sloan Valve Optima® Brass Valve

S3250295

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Material
Brass
Power Source
Battery

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY