DESCRIPTION

Sloan Valve Bumper

S0310001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Sloan J1A Wall Bumper
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
WaterSense Labeled
No

Starting at
$49.55
EACH
  • QUANTITY