DESCRIPTION

Sloan Valve Cable Assembly

S0335015

Length:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan Valve EAF17A Cable
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
10 ft
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$75.1
EACH
  • QUANTITY