DESCRIPTION

Sloan Valve Closet Flush Valve

S3911936

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY