DESCRIPTION

Sloan Valve Compression Mixing Valve

S3326011

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY