DESCRIPTION

  • 1" I.P.S. wheel handle Bak-Chek® angle stop
  • ADA compliant metal oscillating non-hold-open handle with triple seal handle packing
  • Adjustable tailpiece
  • Elbow flush connection
  • Exposed parts chrome plated
  • High back pressure vacuum breaker
  • PERMEX™ synthetic rubber diaphragm with dual filtered fixed bypass
  • Quiet, concealed, diaphragm type, rough brass closet flushometer for either left or right hand supply
  • Spud coupling for 1 1/2" concealed back spud
  • Sweat solder adapter

Sloan Valve Royal® Concealed Closet Flush Valve

S3910932

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 112.19.6
ASME Specifications
ASME A112.19.6
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
Height
14-1/2 in
IAPMO Listed
No
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY