DESCRIPTION

  • Control module for SF series faucets
  • Tan box that connects water and power supply

Sloan Valve Control Box Type with Button

S0362040

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$80.2
EACH
  • QUANTITY

DOCUMENTS