DESCRIPTION

  • Dual flush operation
  • ECOS inside assembly

Sloan Valve Optima® Cover/Ring/Sensor Assembly for Electronic Dual-Flush in Polished Chrome

S0372055

Brand Model Compatibility:

Sloan WES-55-A

SPECIFICATIONS

Brand Model Compatibility
Sloan WES-55-A
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

Starting at
$475.14
EACH
  • QUANTITY

DOCUMENTS