Crown® 0.125 gpf Sensor Flush Valve

Part #S3122660  |  Item #5137575  |  Manufacturer Part #3122660

$636.83 EACH

Flush Type:

Sensor

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Crown®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 0.125 gpf

Flow Rate Range: Less than .25 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

Installation Type: Wall Mount

Lead Law Compliant: Yes

Power Source: Hardwired

Spud Location: Top

Spud Size: 3/4 in

Type: S3122660