DESCRIPTION

  • 11 1/2" rough-in above fixture
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Replaceable sensor window
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud
  • Sensor-activated, hardwired urinal flushometer
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Royal® Direct Connect Urinal Flush Valve

S3452473

Flow Rate:

1 gpf

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
IAPMO Listed
Yes
Material
Brass
Power Source
Electronic
Valve Size
1 in
Volts
24V
WaterSense Labeled
No

Starting at
$485.56
EACH
  • QUANTITY