1.6 gpf Flush Valve with Handle on Right Side in Polished Chrome
Dolphin® 1.6 gpf Flush Valve with Handle on Right Side in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for salt water applications
- Type One Class A Dolphin Flushometer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dolphin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Metal
- Type:
- S3057002
- WaterSense Labeled:
- No