110 3.5 gpf Manual Flush Valve
Dolphin® 110 3.5 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flushing control mechanism functions in oil and is isolated from debris
- Water pressure not required to positively shut off
- Flush volume is factory set with option of adjusting volume range according to specific needs
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Regulating screw for flush duration control and adjustable tailpiece accommodates different heights
- Complies with military specifications
Specifications
- ADA Compliant:
- No
- Collection:
- Dolphin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- Handle Type:
- Lever
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No