DESCRIPTION

  • For use with high efficiency urinals

Sloan Valve Dual Filter Diameter Kit

S3301142

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan A1047A-BX
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
.25 gpf
Material
Rubber
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.6
EACH
  • QUANTITY

DOCUMENTS