DESCRIPTION

  • Water Closet 1.28 gpf Diaphragm

Sloan Valve Royal® Dual Filter Kit

S3301506

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve 1.28 gpf High Efficiency Water Closets
Collection
Royal®
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
1.28 gpf
Material
Rubber
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.6
EACH
  • QUANTITY

DOCUMENTS