DESCRIPTION

  • Antimicrobial coating on handle lasts for the life of the product
  • Bedpan washer flushometer features solid one piece body construction and solid brass spray arm
  • Comes with two metal wall plates that provide operational instructions
  • Green handle signifies Uppercut's water-saving features
  • Includes all the reliable, long-lasting features of the Royal Flushometer"
  • Lift handle to initiate reduced, 1.1 gpf flush to eliminate liquid and paper waste, saving one-half gallon of water
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 7" Rough in, 1" Outlet, Bedpan Washer
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Push handle down for a regular 1.6 gpf flush to remove solid waste and paper
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass

Sloan Valve Dual Flush Bed Pan Washer Flush Valve

S3729700

Flow Rate:

1.6 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Brass

Starting at
$631.95
EACH
  • QUANTITY

DOCUMENTS