DESCRIPTION
- Battery-powered operation with LED to indicate when it's time to replace batteries
- Double infrared sensor has automatic setting feature and microprocessor
- Hardwired model includes 6-volt DC plug-in transformer
- Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
- Optional integral temperature control lever allows the user to adjust the water temperature
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
Sloan Valve Optima® Single Supply Electronic Faucet
S3335051
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1 2005
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1 2005
- Collection
- Optima®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 0.5 gpm
- Lead Law Compliant
- Yes
- Material
- Metal
- Spout Reach
- 4-11/32 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday