DESCRIPTION

  • Battery-powered operation with LED to indicate when it's time to replace batteries
  • Double infrared sensor has automatic setting feature and microprocessor
  • Hardwired model includes 6-volt DC plug-in transformer
  • Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® Electronic Faucet with Integral Spout Temperature Mixer

S3335061

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Metal
Spout Reach
4-11/32 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY