DESCRIPTION

  • Audible tone low battery indicator
  • Bak-Chek® tee for hot/cold supply
  • Fiber optic, automatic, self-adaptive sensing
  • Includes trim plate with anti-rotation pin (specify 4" or 8") and four (4) C-cell alkaline batteries
  • Polypropylene optic cable protection
  • Sensor operated electronic hand washing faucet for tempered or hot/cold water operation
  • Serviceable filtered solenoid valve
  • Splash-proof circuit control module
  • Vandal-resistant spray head with pressure compensating flow control

Sloan Valve Optima® EBF 85 Battery Power Sensor

S3315128

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Material
Brass
Number of Handles
No Handle
Spout Height
5-3/4 in
Spout Reach
8-43/100 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY