DESCRIPTION

  • Audible tone indicates when batteries need to be replaced or faucet requires other service
  • Chrome
  • Fiber optic technology provides self-adaptive sensing for accurate water flow
  • Flow rate: 0.5 gpm
  • Serviceable filtered solenoid valve
  • Splash-proof circuit control module and Isolated Latching Solenoid Operator protect components from water contact
  • Vandal-resistant spray head with pressure-compensating flow control
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® Battery Powered Sensor Activated Electronic Hand Washing Faucet

S3315107

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
$626.75
EACH
  • QUANTITY